Menu Search
STEGO #01175.0-00

Thermostat, Ambient Sensing, 4 Pole, 250VAC, 10/5A

SKU # 40539099942 Manufacturer Series: ZR 011
RoHS Compliant
Type: Ambient Sensing Thermostat
Application: Heat Tracing Systems
Poles: 4P
Voltage: 250V AC
Amps: 10/5A(Resistive), 2A(Inductive)
Switch: nc., N.O.
Scale: Celsius or Fahrenheit
Temperature Range: -49° to +158°F (-45° to +70°C)
Color: Light Gray
Display: -10 to 50°C(NC), 20 to 80°C(NO)

Thermostats: Type - Ambient Sensing Thermostat; Application - Heat Tracing Systems; Poles - 4P; Voltage - 250VAC; Amps - 10/5A(Resistive), 2A(Inductive); Switch - N.C., N.O.; Scale - Celsius or Fahrenheit; Temperature Range - -49 to 158 deg F(-45 to 70 deg C); Color - Light Gray; Display - -10 to 50 deg C(NC), 20 to 80 deg C(NO); Additional Information - Bimetal, Housing: Plastic UL 94V-0, Enclosure: IP20, Dimensions: 2.60 in. H x 2.00 in. W x 1.80 in. L; Manufacturer Series - ZR 011

Additional Info: Bimetal, Housing: Plastic UL 94V-0, Enclosure: IP20, Dimensions: 2.60 in. H x 2.00 in. W x 1.80 in. L