Menu Search
EMERSON (WHITE-RODGERS) #1A65W-633

Line Voltage Wall Thermostat, Traditional, Rectangular

SKU # 78671041495 Manufacturer Series: 1A
Type: Line Voltage Wall Thermostat
Cover Type: Traditional, Rectangular
Cover Finish: White
Voltage: 120/240/277V AC
Amps: 22/22/18A
Switch: SPST
Scale: Fahrenheit
Temperature Range: 40° to 85°F

Thermostats: Type - Line Voltage Wall Thermostat; Cover Type - Traditional, Rectangular; Cover Finish - White; Voltage - 120/240/277VAC; Amps - 22/22/18A; Switch - SPST; Scale - Fahrenheit; Temperature Range - 40-85 degF; Manufacturer Series - 1A