Menu Search
EMERSON (WHITE-RODGERS) #1F78-144

Non-Programmable Thermostat, 24V, 0.05-1.5A, 45 - 90 deg F, 1-Stage, Fahrenheit

SKU # 78671010068 Manufacturer Series: 70
Type: Non-Programmable Thermostat
Application: Residential Heating and Cooling
Wiring: 1-Stage
Voltage: 24V
Amps: 0.05 to 1.5A
Scale: Fahrenheit
Temperature Range: 45° to 90°F
Color: White

70 Series thermostats are the height of residential single stage and heat pump applications. The perfect upgrade for mechanical thermostats, the 70 series will cover wall marks left by most mechanical models without the need for an extra wall plate.

Additional Info: User Interface: Push Button, Mount: Horizontal, Manual Changeover, Dimensions: 3-3/4 in. H x 5-1/8 in. W x 1-1/8 in. D, Digital Display