Menu Search
EATON B-LINE SERIES #B655-1/2ZN

Coupling, Straight Threaded Rod, 1/2 in.-13 TPI

SKU # 78101156263 Manufacturer Series: B655 Series
Type: All-Thread Rod
Size: 1/2 in.
Threads per Inch: 13
Length: 1-3/4 in.
Material: Steel
Finish: Electro-Plated