Menu Search
EATON B-LINE SERIES #B655-1/4ZN

Coupling, Straight Threaded Rod, 1/4 in.-20 TPI

SKU # 78101156243 Manufacturer Series: B655 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: All-Thread Rod
Size: 1/4 in.
Threads per Inch: 20
Length: 7/8 in.
Material: Steel
Finish: Electro-Plated