Menu Search
Threaded Rod Couplings Coupling, Standard Threaded Rod, 3/8 in.-16 TPI
THOMAS & BETTS #H119-3/8EGC

Coupling, Standard Threaded Rod, 3/8 in.-16 TPI

SKU # 78621056325
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: All-Thread Rod
Size: 3/8 in.
Threads per Inch: 16
Length: 1-1/8 in.
Material: Steel
Finish: Electro-Galvanized