(0)

ERICO #SN37

Speed Nut, Side Mounted, Steel, Electro-Galvanized

SKU: 78285664937
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Type: Side Mounting Threaded Rod Nut
Size: 3/8 in.
Material: Steel
Finish: Electro-Galvanized
Load: 1,350 lb
Package: 100
Description
Threaded Rod Nuts: Type - Side Mounting Threaded Rod Nut; Size - 3/8 in; Material - Steel; Finish - Electro-galvanized; Load - 1,350 lb; Package - 100; Additional Information - Allows side mounting of nut to threaded rod
Additional Info: Allows side mounting of nut to threaded rod