The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
ABB INSTALLATION PRODUCTS #H104-5/8X10EGC

Thomas and Betts All-Thread 5/8 Inch

SKU # 78621024814
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: All-Thread
Size: 5/8 in.
Threads per Inch: 11
Design Load: 1810 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Galvanized

Threaded Rods: Rod Type - All-Thread; Size - in - 5/8; Threads per Inch - 11; Design Load - lb - 1810; Length - 10-ft; Material - Steel; Finish - Electro-Galvanized