Menu Search
ABB INSTALLATION PRODUCTS #H104-1/2X10EGC

Thomas and BettsĀ® Rod, Hanger, Threaded, 10-ft L, Steel, 1/2 in.

SKU # 78621024804
Rod Type: All-Thread
Size: 1/2 in.
Threads per Inch: 13
Design Load: 1130 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Galvanized