Menu Search
THOMAS & BETTS #H104-1/4X10EGC

Rod, Hanger, Threaded, 10-ft L, Steel, 1/4 in.

SKU # 78621024797
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Rod Type: All-Thread
Size: 1/4 in.
Threads per Inch: 20
Design Load: 150 lb.
Length: 10 ft.
Material: Steel
Finish: Electro-Galvanized