You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON #1150E-6513

Photoelectric Beam Source Rectangular, Threaded Base Infrared 12-240VDC/24-240VAC

SKU # 78211611256 Manufacturer Series: Enhanced 50 Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Beam Source
Construction Style: Rectangular
Sensing Range - metric: 61m
Sensing Range - standard: 200ft
Voltage: 12-240V DC / 24-240V AC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: Side
Enclosure Rating IEC: IEC IP67
Material: Fiberglass Reinforced Plastic
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Beam Configuration: 2.4 deg FOV
Beam Type: Infrared
Receiver Model: 1250E-6513, -8513, -6514, -8514