Menu Search
EATON #E58-30TD250-HL

Photoelectric Thru-Beam Receiver Tubular, Threaded, 30 mm Light Operate 10-30VDC

SKU # 78211409157 Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 10-30V DC
Output Mode: Light Operate
Output Configuration: NPN/PNP
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Material: Stainless Steel
Diameter: 830mm