Menu Search

EATON #E58-30TD250-GD

Photoelectric Thru-Beam Receiver Tubular, Threaded Dark Operate 20-132VAC/15-30VDC

SKU: 78211409154
Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Specifications
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 20-132V AC / 15-30V DC
Output Mode: Dark Operate
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Source Model: E58-30TS250GA(P)
Sensing Position: End
Response Time: 10ms AC, 2ms DC
Enclosure Rating NEMA: NEMA 3R, 4X, 6, 6P, 12, 13
Material: Stainless Steel, Glass Lens
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Diameter: 30mm
Description
Tubular Style Receiver: Sensor Type - Photoelectric Thru-Beam Receiver; Sensing Range - metric - 250m; Sensing Range - standard - 800ft; Voltage - 20-132VAC/15-30VDC; Output Mode - Dark Operate; Connection Type - Cable; Connection Size - 2m 6.5 ft; Source Model - E58-30TS250GAP; Diameter - 30 mm; Construction Style - Tubular, Threaded; Sensing Position - End; Material - Stainless Steel, Glass Lens; Response Time - 10ms AC, 2ms DC; Enclosure Rating NEMA - NEMA 3R,4X,6,6P,12,13; Temperature Rating - -25 to 55degC -10 to 131degF; Manufacturer Series - E58 Harsh Duty Series