Menu Search
EATON #E58-30TD250-GL

Photoelectric Thru-Beam Receiver Tubular, Threaded Light Operate 20-132VAC/15-30VDC

SKU # 78211409153 Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Sensor Type: Photoelectric Thru-Beam Receiver
Construction Style: Barrel/Tubular
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 20-132V AC / 15-30V DC
Output Mode: Light Operate
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Source Model: E58-30TS250GA(P)
Sensing Position: End
Response Time: 10ms AC, 2ms DC
Enclosure Rating NEMA: NEMA 3R, 4X, 6, 6P, 12, 13
Material: Stainless Steel, Glass Lens
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Diameter: 30mm