Menu Search
Through-Beam/Opposed Sensors Photoelectric Thru-Beam Source Tubular, Threaded Visible Red 20-132VAC/15-30VDC
EATON #E58-30TS250-GA

Photoelectric Thru-Beam Source Tubular, Threaded Visible Red 20-132VAC/15-30VDC

SKU # 78211409161 Manufacturer Series: E58 Harsh Duty Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Sensor Type: Photoelectric Thru-Beam Source
Construction Style: Barrel/Tubular
Sensing Range - metric: 250m
Sensing Range - standard: 800ft
Voltage: 20-132V AC / 15-30V DC
Connection Type: Cable
Connection Size: 2m (6.5 ft.)
Sensing Position: End
Enclosure Rating NEMA: NEMA 3R, 4X, 6, 6P, 12, 13
Material: Stainless Steel
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Beam Configuration: 33 in.(830mm) dia at 25ft(7.6m)
Beam Type: Visible Red
Receiver Model: E58-30TD250
Diameter: 30mm

Additional Info: Glass Lens