Menu Search
EATON #1250E-6513

Cutler-Hammer® Through Beam Sensor, 61 m, 200 ft Standard, Cable, 6 ft

SKU # 78211611259 Manufacturer Series: Series 50
RoHS Compliant
Sensor Type: Photoelectric Through Beam Receiver
Sensing Range - metric: 61 m
Sensing Range - standard: 200 ft
Voltage: 12-240V DC / 24-240V AC
Output Mode: Light/Dark Operate
Output Configuration: Solid State Relay
Connection Type: Cable
Connection Size: 6 ft
Enclosure Rating IEC: IEC IP67, IP69K
Material: Fiberglass Reinforced Plastic
Temperature Rating: -25 to 55 Degree C (-13 to 131 Degree F)
Beam Type: Infrared
Indication Display: LED

The new enhanced versions of the 50 series photoelectric sensors from Eaton's electrical sector offer flexibility, durability and high optical performance in a cost effective self contained package. Choose from three output types, four time delay functions, six sensing modes and four connection styles to tailor the sensor to exactly meet your needs. Sensors are available in thru beam, reflex, polarized reflex, diffuse reflective, clear object and fiber optic sensing modes. Brackets are available for easy mounting and to allow precise adjustment of sensor alignment.