Photoelectric Sensors (Thru-Beam, Block Style): Type - Photoelectric Thru-Beam Sensor; Voltage - 12-24V DC; Output Mode - Light Operate; Output Configuration - PNP; Connection Type - Cable, 2 m (6.5 ft); Connection Size - 2m (6.5ft); Construction Style - Ultracompact, Rectangular; Beam Type - Visible Red; Sensing Range - standard - 500 mm (19.69 in.); Material - PBT, Denatured Polyarylate; Response Time - 1ms; Indication Display - LED Output and Power Indicators; Enclosure Rating IEC - IEC IP67; Sensing Position - Face; Temperature Rating - -25 to 55 deg C (-13 to 131 deg F); Manufacturer Series - E3T Series