Menu Search
COMMANDER #CI8960

Tie-Wire, 16-Ga x 300-ft L, Steel, Coil Packaging

SKU # 62253868960
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Tie Wire
Size: 16 ga
Material: Steel
Finish: Black Annealed
Length: 300 ft.
Package: Coil

Tie Wire: Type - Tie-Wire; Size - 16.0 ga; Material - Steel; Finish - Black Annealed; Length - 300-ft; Package - Coil