Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.



Timer, Twin, 14 Modes, 0.05 sec-30 hr

SKU: 61264771866
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Type: Twin Timer
Timing Modes: 14
Range - seconds: 0.05 sec. to 30 hr.
Mounting: Socket, 8 Pin
Voltage: 24-48VAC/12-48VDC
Manufacturer Series: H3CR
Timer, Twin; Timing Modes: 14; Range - seconds: 0.05 sec. to 30 hr.; Mounting: Socket, 8-Pin; Voltage: 24-48VAC/12-48VDC; Manufacturer Series: H3CR
Additional Info: Operating mode: Flicker OFF start.