Menu Search
EATON #TMRP5100

Timing Relay, 0.1 sec - 9990 hr, 12-240VAC/DC, 12A, On/Off Delay, DIN Rail Mount, 11-Pin Octal

SKU # 78668521535 Manufacturer Series: TMRP Series
RoHS Compliant
Type: Timing Relay
Mounting: DIN Rail
Terminals: 11-Pin Octal
Operation: On/Off Delay
Contacts: DPDT
Voltage: 12-240V AC/DC
Amps: 12A
Timing Range: 0.1 sec - 9990 hr

Eaton's TMRP Series timers combine flexibility with ease of use and installation to make the most versatile timer in our offering. The thumbwheel setting design allows for quick selection and review of up to 10 timing functions and seven timing ranges. The TMRP units can be mounted in a 1/16 DIN cutout or on a DIN rail with our D3 series sockets. Input voltage is 12- 240 Vac/Vdc to work with all popular control voltages.

Additional Info: Contact Material: 90 Percent Silver, 10 Percent Nickel, Operating Mode: Control Switch Trigger, Options: Plastic dust Cover, Dimensions: 3.46 x 1.88 x 1.88 in.