Menu Search
IDEC #GT3F-2AF20

Timing Relay, Off Delay DPDT 4A 100-240V AC

SKU # 62413953653 Manufacturer Series: GT3F
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: Off Delay
Contacts: DPDT
Voltage: 250V AC
Amps: 4A
Coil Volts: 100-240V AC
Timing Range: 0.05 - 600 sec
Timing Adjustment: Knob

Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - Off Delay; Contacts - DPDT; Voltage - 250V AC; Amps - 4A; Coil Volts - 100-240V AC; Timing Range - 0.05 - 600 sec; Timing Adjustment - Knob; Manufacturer Series - GT3F