Menu Search
IDEC #GT3F-2AD24

Timing Relay, Off Delay DPDT 3A 24V AC/DC

SKU # 62413904003 Manufacturer Series: GT3F
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: Off Delay
Contacts: DPDT
Voltage: 250V AC
Amps: 3A
Coil Volts: 24V AC/DC
Timing Range: 0.05 - 600 sec
Timing Adjustment: Knob

IDC GT3F-2AD24 TRUE-OFF-DELAY-TIMER