(0)

OMRON #H3CRH8LAC100120S

Timing Relay, Off Delay DPDT

SKU: 61264771878
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Timing Relay
Mounting: DIN Rail, Surface
Terminals: 8-Pin
Operation: Off Delay
Contacts: DPDT
Voltage: 100-120V AC
Timing Range: 0.05 - 12 sec
Manufacturer Series: H3CR-H
Description
Timing Relays - Fixed Mode Operation: Type - Timing Relay; Mounting - DIN Rail, Surface; Terminals - 8-Pin; Operation - Off Delay; Contacts - DPDT; Voltage - 100-120V AC; Timing Range - 0.05 - 12 sec; Additional Information - Operating Temperature: -10 to 55 Deg C (14 to 131 Deg F); Manufacturer Series - H3CR-H
Additional Info: Operating Temperature: -10 to 55 Deg C (14 to 131 Deg F)