Menu Search
OMRON #H3CRFAC100240DC100125

Twin Timer, 0.05 sec - 30 hr, 240VDC, Off Delay, DIN Rail Mount, 11-Pin Terminal

SKU # 12647102692 Manufacturer Series: H3CR-F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Twin Timer
Mounting: DIN Rail
Terminals: 11-Pin
Operation: Off Delay
Voltage: 240V DC
Timing Range: 0.05 sec - 30 hr
Timing Adjustment: Knob

Timing Relays - Fixed Mode Operation: Type - Twin Timer; Mounting - DIN Rail; Terminals - 11-Pin ; Operation - Off Delay; Voltage - 240V DC; Timing Range - 0.05 sec - 30 hr; Timing Adjustment - Knob; Manufacturer Series - H3CR-F