Menu Search
OMRON #H3CRF8NAC2448DC1248

Repeat Cycle Timing Relay DPDT 5A 24-48V AC

SKU # 12647102697 Manufacturer Series: H3CR-F
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Repeat Cycle Timing Relay
Mounting: Panel
Terminals: 8-Pin Octal
Operation: Flicker On Start
Contacts: DPDT
Amps: 5A
Coil Volts: 24-48V AC
Range Off-Time: 0.05 sec - 30 hr
Range On-Time: 0.05 sec - 30 hr
Timing Adjustment: Knob

Timing Relays - Repeat Cycle: Type - Repeat Cycle Timing Relay; Mounting - Panel; Terminals - 8-Pin Octal; Operation - Flicker On Start; Contacts - DPDT; Amps - 5; Coil Volts - 24-48V AC; Range Off-Time - 0.05 sec - 30 hr; Range On-Time - 0.05 sec - 30 hr; Timing Adjustment - Knob; Additional Information - Twin Timers. On And Off Times Can Be Set Independently; Manufacturer Series - H3CR-F

Additional Info: Twin Timers. On And Off Times Can Be Set Independently