Timing Relays - Repeat Cycle: Type - Reset Cycle Timing Relay; Mounting - DIN Rail; Terminals - Socket; Operation - Flicker Off Start; Contacts - DPDT; Coil Volts - 100-240V AC, 100V DC; Additional Information - Twin Timers, Frequency: 50/60 Hz, Operating Temperature: -10 to 55 deg C (14 to 131 deg F); Manufacturer Series - H3CR
Additional Info: Twin Timers, Frequency: 50/60 Hz, Operating Temperature: -10 to 55 deg C (14 to 131 deg F)