Menu Search
OMRON #H3JA-8C-AC100-120-30S

Reset Cycle Timing Relay DPDT 5A 120V AC

SKU # 61264733428 Manufacturer Series: H3JA
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Reset Cycle Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On Delay, Off Delay
Contacts: DPDT
Amps: 5A
Coil Volts: 120V AC
Range Off-Time: 3 sec - 30 sec
Range On-Time: 3 sec - 30 sec
Timing Adjustment: Dial

Timing Relays - Repeat Cycle: Type - Reset Cycle Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay, Off Delay; Contacts - DPDT; Amps - 5; Coil Volts - 120V AC; Range Off-Time - 3 sec - 30 sec; Range On-Time - 3 sec - 30 sec; Timing Adjustment - Dial; Manufacturer Series - H3JA