Menu Search
TORK #8001-N

Cycle Timer, 15 min Off-Time, 15 min On-Time, 120 V Coil

SKU # 78626170004
Type: 24 Hour Cycle Timer
Mounting: Screw
Operation: ON Delay, OFF Delay
Contacts: SPDT
Amps: 20A
Coil Volts: 120 V
Range Off-Time: 15 min
Range On-Time: 15 min
Timing Adjustment: Dial