Menu Search
EATON #TRL07

Multi-Function Timing Relay, SPDT 24-240V AC/DC

SKU # 78668531358 Manufacturer Series: TR Series
Type: Timing Relay
Mounting: DIN Rail
Terminals: Screws
Operation: Multi-Function
Contacts: SPDT
Amps: 8A
Coil Volts: 24-240V AC/DC
Range Min-Max: 0.05 sec - 100 hrs

Additional Info: Rated consumption: 4 VA (1.5W), 7 Function