Menu Search
IDEC #RTE-P1AF20

Multi-Function, 4-Modes Timing Relay, DPDT 100-240VAC

SKU # 62413910500 Manufacturer Series: RTE
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: Multi-Function, 4-Modes
Contacts: DPDT
Amps: 10A
Coil Volts: 100-240V AC
Ranges: (20) User-Select
Range Min-Max: 0.10 sec - 600 hrs
Timing Adjustment: Knob

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - Multi-Function, 4-Modes; Contacts - DPDT; Amps - 10; Coil Volts - 100-240VAC; Ranges - (20) User-Select; Range Min-Max - 0.10 sec - 600 hrs; Timing Adjustment - Knob; Additional Information - Replaces obsolete part number RTE-P11-AC120V and RTE-P12-AC120V; Manufacturer Series - RTE

Additional Info: Replaces obsolete part number RTE-P11-AC120V and RTE-P12-AC120V