Menu Search
IDEC #GT3A-4AF20

On Delay 2/Cycle 2/Signal On/Off-Delay 1/Signal Off-Delay 1 Timing Relay, DPDT 100-240VAC

SKU # 62413910251 Manufacturer Series: GT3A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Operation: On Delay 2/Cycle 2/Signal On/Off-Delay 1/Signal Off-Delay 1
Contacts: DPDT
Amps: 5A
Coil Volts: 100-240V AC
Ranges: (16) User-Select
Range Min-Max: 0.05 sec - 180 hrs
Timing Adjustment: Knob

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 11-Pin Octal; Operation - On Delay 2/Cycle 2/Signal On/Off-Delay 1/Signal Off-Delay 1; Contacts - DPDT; Amps - 5; Coil Volts - 100-240VAC; Ranges - (16) User-Select; Range Min-Max - 0.05 sec - 180 hrs; Timing Adjustment - Knob; Manufacturer Series - GT3A