Menu Search
OMRON #H3CRAAC100240DC100125

On Delay, Flicker Off Start, Flicker On Start, Signal O/Off Delay, Signal Off Delay, Interval Timing Relay, DPDT 100-240VAC, 100-125VDC

SKU # 12647102681 Manufacturer Series: H3CR-A
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 11-Pin Octal
Operation: On Delay, Flicker Off Start, Flicker On Start, Signal O/Off Delay, Signal Off Delay, Interval
Contacts: DPDT
Amps: 5A
Coil Volts: 100-240VAC, 100-125VDC
Ranges: (9) User-Select
Range Min-Max: 0.05 sec - 300 hrs
Timing Adjustment: Dial

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 11-Pin Octal; Operation - On Delay, Flicker Off Start, Flicker On Start, Signal O/Off Delay, Signal Off Delay, Interval; Contacts - DPDT; Amps - 5; Coil Volts - 100-240VAC, 100-125VDC; Ranges - (9) User-Select; Range Min-Max - 0.05 sec - 300 hrs; Timing Adjustment - Dial; Additional Information - No-voltage input (NPN type); Manufacturer Series - H3CR-A

Additional Info: No-voltage input (NPN type)