Menu Search
OMRON #H3CRA8EAC100240DC100125

On Delay, Flicker On Start, Interval, One Shot Timing Relay, Delayed SPDT + Instant SPDT 100-240VAC, 100-125VDC

SKU # 12647102688 Manufacturer Series: H3CR-A
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On Delay, Flicker On Start, Interval, One Shot
Contacts: Delayed SPDT + Instant SPDT
Amps: 5A
Coil Volts: 100-240VAC, 100-125VDC
Ranges: (4) User-Select
Range Min-Max: 0.05 sec - 300 hrs
Timing Adjustment: Dial

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay, Flicker On Start, Interval, One Shot; Contacts - Delayed SPDT + Instant SPDT; Amps - 5; Coil Volts - 100-240VAC, 100-125VDC; Ranges - (4) User-Select; Range Min-Max - 0.05 sec - 300 hrs; Timing Adjustment - Dial; Additional Information - Settings: (4) Selectable operating modes, Driver slot dial adjustment; Manufacturer Series - H3CR-A

Additional Info: Settings: (4) Selectable operating modes, Driver slot dial adjustment