Menu Search
OMRON #H3CRA8AC2448DC1248

On Delay, Flicker On Start, Interval Timing Relay, DPDT 24-48VAC, 12-48VDC

SKU # 12647102686 Manufacturer Series: H3CR-A
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On Delay, Flicker On Start, Interval
Contacts: DPDT
Amps: 5A
Coil Volts: 24-48VAC, 12-48VDC
Ranges: (9) User-Select
Range Min-Max: 0.05 sec - 300 hrs
Timing Adjustment: Dial

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On Delay, Flicker On Start, Interval; Contacts - DPDT; Amps - 5; Coil Volts - 24-48VAC, 12-48VDC; Ranges - (9) User-Select; Range Min-Max - 0.05 sec - 300 hrs; Timing Adjustment - Dial; Manufacturer Series - H3CR-A