Menu Search
OMRON #H3CR-F8-AC100/240

On/Off Delay, Twin Timer, Flicker OFF Start Timing Relay, DPDT 100-240VAC

SKU # 61264711055 Manufacturer Series: H3CR-F
Type: Timing Relay
Mounting: Plug-In Base
Terminals: 8-Pin Octal
Operation: On/Off Delay, Twin Timer, Flicker OFF Start
Contacts: DPDT
Amps: 5A
Coil Volts: 100-240V AC
Ranges: (14) User-Select
Range Min-Max: 0.05 sec - 30 hrs
Timing Adjustment: Dial

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Plug-In Base; Terminals - 8-Pin Octal; Operation - On/Off Delay, Twin Timer, Flicker OFF Start; Contacts - DPDT; Amps - 5; Coil Volts - 100-240VAC; Ranges - (14) User-Select; Range Min-Max - 0.05 sec - 30 hrs; Timing Adjustment - Dial; Additional Information - Dual time ranges, Selectable operation modes; Manufacturer Series - H3CR-F

Additional Info: Dual time ranges, Selectable operation modes