Menu Search
OMRON #H3CR-A8E-AC24-48/DC24-48

On delay, Flicker On start, Interval, One shot Output Timing Relay, DPDT 24-48VAC, 24-48VDC

SKU # 61264716062 Manufacturer Series: H3CR-A
Type: Timing Relay
Terminals: 8-Pin
Operation: On delay, Flicker On start, Interval, One shot Output
Contacts: DPDT
Coil Volts: 24-48VAC, 24-48VDC
Ranges: (14) User-Select
Range Min-Max: 0.05 sec - 300 hrs
Timing Adjustment: Knob

Timing Relays - Selectable Mode Operation: Type - Timing Relay; Terminals - 8-Pin ; Operation - On delay, Flicker On start, Interval, One shot Output; Contacts - DPDT; Coil Volts - 24-48VAC, 24-48VDC; Ranges - (14) User-Select; Range Min-Max - 0.05 sec - 300 hrs; Timing Adjustment - Knob; Additional Information - Temperature Range: -10 to 55 degC (14 to 131 degF), Frequency: 50/60 Hz, Solid State; Manufacturer Series - H3CR-A

Additional Info: Temperature Range: -10 to 55 degC (14 to 131 degF), Frequency: 50/60 Hz, Solid State