Timing Relays - Selectable Mode Operation: Type - Timing Relay; Mounting - Flush; Terminals - Screws; Contacts - SPDT; Coil Volts - 100-240VAC; Ranges - (10) User-Select; Range Min-Max - 0.001 sec - 99 hrs 59 min; Timing Adjustment - Digital, Buttons; Additional Information - Temperature Range: -10 to 55 degC (14 to 131 degF), Frequency: 50/60 Hz, Solid State; Manufacturer Series - H5CX
Additional Info: Temperature Range: -10 to 55 degC (14 to 131 degF), Frequency: 50/60 Hz, Solid State