Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774011

Switch, Toggle; Bat-Handle; 125/250V AC; SPST; On-Off

SKU # 78178974011
Type: Bat-Handle Toggle
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 125/250V AC
Amps/​250V: 20/10
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing