Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774012

Switch, Toggle; 21A/14.8V DC; SPDT; On-On

SKU # 78178974012
RoHS Compliant
Type: Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 21A/14.8V DC
Horsepower: 0.75Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing OD: 1/2 in.
Temperature Range: 32° to 185°F (0° to 85°C)

Additional Info: Life: 100,000 Operations Mechanical Life, Bushing Material: Brass/Nickel Plate