Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774016

Switch, Toggle; Bat-Handle; 20A/12V DC; DPDT; On-Off-On

SKU # 78178974016 Manufacturer Series: 77000 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.

Additional Info: Heavy Duty