Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774013

Switch, Toggle; Bat-Handle; 20A/12V DC; SPDT; On-Off-On

SKU # 78178974013 Manufacturer Series: 77000 Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 0.75Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Mounting: Bushing OD: 15/32 in.