Menu Search
BUCHANAN ELECTRICAL PRODUCTS #774019

Switch, Toggle; 20A/125V AC; SPST; On-Off

SKU # 78178974019
RoHS Compliant
Type: Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Nonmetallic
Mounting: Bushing OD: 1/2 in.