Menu Search
COLE HERSEE #5582

Switch, Toggle; Bat-Handle; 25A/12VDC; SPST; On-Off

SKU # 63285016360
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPST
Circuit Operation: On-Off (maintained)
Amps/​Vdc: 25A/12VDC
Voltage: 12V DC
Terminal Type: Screw
Terminal Size: #6-32
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing ODxL: 15/32 x 0.468 in.

Additional Info: Heavy Duty, Silver Contacts, Nickel-Plated Brass Bushing, Plastic Housing