Menu Search
EATON #E10T115GS

Switch, Toggle; Bat-Handle; 10A/250V AC; SPDT; On-Off-On

SKU # 78211369817 Manufacturer Series: E10 Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/​250V: 10A/250V AC
Horsepower: 0.5Hp/250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.56 in
Mounting: Bushing ODxL: 15/32 x 0.47 in.