Menu Search
Toggle Switches Toggle Disconnect Switch 60A Base Kit Req'd (624B375G17) 60AP

EATON #DS262R

Toggle Disconnect Switch 60A Base Kit Req'd (624B375G17) 60AP

SKU #78667904749
Manufacturer Series: Type DS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Switch Type: Disconnect
Operator: Toggle
Operator Position: Internal
Fuse Provision: Fusible Class J
Poles: 3
Voltage: 600V AC
Cont. Amps: 60A
Fuse Clip Amps: 60A
Mounting: Base Kit Required 624B375G17
Terminals: CU/AL