Menu Search
HONEYWELL #1TL1-7

Switch, Toggle; Bat-Handle; 10A/28V DC; SPDT; On-Off-On

SKU # 62405165148 Manufacturer Series: TL Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-Off-On (momentary / maintained / momentary)
Amps/​125V: 10A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 10A/28V DC
Horsepower: 0.5Hp/250Vac
Voltage: 277V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing OD: 15/32 in.
Temperature Range: -85° to +160°F (-65° to +71°C)