Menu Search
HONEYWELL #1TL1-3

Switch, Toggle; Bat-Handle; 15A/28V DC; SPDT; On-On

SKU # 62405165146 Manufacturer Series: TL Series
Type: Bat-Handle Toggle Switch
Circuit Configuration: SPDT
Circuit Operation: On-On (maintained)
Amps/​125V: 15A/125V AC
Amps/​250V: 15A/250V AC
Amps/​Vdc: 15A/28V DC
Horsepower: 1Hp/250Vac
Voltage: 277V AC
Terminal Type: Screw
Toggle Material: Metal
Toggle Length: 0.69 in
Mounting: Bushing OD: 15/32 in.
Temperature Range: -85° to +160°F (-65° to +71°C)