Menu Search
Toggle Switches Switch, Toggle; 20A/125V AC; DPDT; On-Off-On
IDEAL #774006

Switch, Toggle; 20A/125V AC; DPDT; On-Off-On

SKU # 78325057347
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Toggle Material: Nonmetallic
Mounting: Bushing OD: 1/2 in.
Temperature Range: 32° to 185°F (0° to 85°C)