(0)

IDEAL #774003

Switch, Toggle; 250VAC; 0.25 in. Tab

SKU: 78325057349
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Toggle Switch
Circuit Configuration: DPDT
Circuit Operation: On-Off-On (maintained)
Amps/125V: 20A/125V AC
Amps/250V: 10A/250V AC
Amps/Vdc: 21A/14.8V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Quick-Connect
Terminal Size: 0.25 in Tab
Toggle Material: Metal
Mounting: Bushing OD: 1/2 in.
Temperature Range: 32° to 185°F (0° to 85°C)
Description
Toggle Switches: Type - Toggle Switch; Circuit Configuration - DPDT; Circuit Operation - On-Off-On (maintained); Amps/125V - 20A/125Vac; Amps/250V - 10A/250Vac; Amps/Vdc - 21A/14.8Vdc; Horsepower - 1.5Hp/125-250Vac; Voltage - 250Vac; Terminal Type - Quick-Connect; Terminal Size - 0.25 in Tab; Toggle Material - Metal; Mounting - Bushing 1/2 in.OD; Temperature Range - 0 to 85 deg C (32 to 185 deg F); Additional Information - Heavy Duty, Life: 100,000 Operations Mechanical Life, Bushing Material: Brass/Nickel Plate
Additional Info: Heavy Duty, Life: 100,000 Operations Mechanical Life, Bushing Material: Brass/Nickel Plate