Menu Search
IDEAL #774015

Switch, Toggle; Bat-Handle; 20A/12V DC; DPDT; On-On

SKU # 78325057357 Manufacturer Series: 77000 Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Circuit Operation: On-On (maintained)
Mounting: Bushing, 15/32 in.OD
Type: Bat-Handle Toggle Switch
Circuit Configuration: DPDT
Amps/​125V: 20A/125V AC
Amps/​250V: 10A/250V AC
Amps/​Vdc: 20A/12V DC
Horsepower: 1.5Hp/125-250Vac
Voltage: 250V AC
Terminal Type: Screw
Toggle Material: Metal

Additional Info: Heavy Duty